66 x 36 in. Acrylic Rectangle Whirlpool with Center Drain in White
Chagall 66 x 36 in. Acrylic Rectangle Whirlpool with Center Drain in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtub with center drain
- Integral waste and overflow (standard round cover)
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes Hydro "Soft Touch" electronic control panel
- Thermal air system is available as a remote blower system only
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Chagall
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Drain Location:
- Center
- Height:
- 24 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Pump Location:
- Reversible
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 32 in