Hydro Systems
Chagall Maestro 72 x 38 in. Rectangle Whirlpool Bathtub with Thermal Air System and Center Drain in White
Part #HMCH7238ATAWHI | Item #4711615 | Manufacturer Part #MCH7238ATA-WHI
Product Details
- Manufactured with high-quality acrylic
- Freestanding bathtub with center drain
- Integral waste and overflow (standard round cover)
- Thermal air system is available as a remote blower system only
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
AMP: 20
Bathtub Shape: Rectangle
CARB OTC LEED Compliant: No
Capacity: 95 gal
Collection: Chagall Maestro
Color Finish: White
Color Finish Category: Whites
Depth: 17 in
Drain Location: Center
Height: 24 in
IAPMO Listed: Yes
Installation Type: Freestanding
Length: 72 in
Material: [Acrylic, Reinforced Fiberglass]
Pump Location: Reversible
Shape: Rectangular
UL Listed: Yes
Volts: 120V
Width: 38 in