Hydro Systems Cheyenne 72 x 36 in. 80 gal Acrylic and Reinforced Fiberglass Rectangle Freestanding Bathtub with Center Drain in White

HCHE7236ATOWHI

Manufacturer Part #: CHE7236ATO-WHI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Freestanding acrylic bathtub
  • Integral waste and overflow (standard round cover)
  • Center drain with hidden drain cover
  • Soaking tub only bath therapy type
  • Integral E-Z level platform facilitates installation
  • Made in the U.S.A

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
80 gal
Collection
Cheyenne
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
Center
GSA Approved
No
Height
20 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
72 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HCHE7236ATO
UL Listed
Yes
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday