0 items

Hydro Systems Newbury Composite Floor Mount Oval Bathtub Only with Center Drain

HNEW6632MTO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 97 water gallon capacity
  • Freestanding bathtub with center drain
  • Hydroluxe solid surface bathtub
  • Linear Integral waste and overflow
  • Made in the U.S.A
  • Soaking tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
97 gal
Collection
Newbury
Color Finish
White
Color Finish Category
Whites
Depth
19 in
Drain Location
Center
GSA Approved
No
Height
24-1/2 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
66 in
Material
Hydroluxe Solid Surface
Shape
Oval
Type
HNEW6632MTO
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday