Hydro Systems

Courtney 60 x 48 in. Acrylic and High Density Fiberglass Corner Whirlpool Bathtub with Thermal Air in Biscuit

Part #HCOU6048ATABISRH  |  Manufacturer Part #COU6048ATA-BIS-RH

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • As clean and crisp as a corner tub can be, the Courtneyis a smaller corner tub available in a left or right hand version, allowing a multitude of design parameters in a comfortable corner tub.
  • Manufactured with high-quality acrylic
  • Corner tub with tile flange
  • Specify Right or Left hand drain
  • Includes Thermal Air system injectors at the tub base
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: [13.5, 20]

Bathtub Shape: Corner

CARB OTC LEED Compliant: No

Capacity: 60 gal

Collection: Courtney

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Right

Height: 21 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 60 in

Material: [Acrylic, Fiberglass]

Number Of Jets: 6

UL Listed: Yes

Volts: 120V

Width: 48 in