60 x 48 in. Corner Whirlpool Bathtub with Right Drain in Biscuit
Courtney 60 x 48 in. Corner Whirlpool Bathtub with Right Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corner tub with tile flange
- Right hand drain
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes HydrOzone water sanitation feature
- Includes standard polished chrome whirlpool jets
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Courtney
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 21 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- 2 Wall Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Material Type:
- PVC
- Number of Jets:
- 6
- Pump Location:
- Left
- Shape:
- Other
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 48 in