58 x 30 in. Composite Solid Surface Oval Bathtub in Biscuit
Daniela 58 x 30 in. Composite Solid Surface Oval Bathtub in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtub with end drain
- Includes half exposed tip toe waste and overflow
- Hydroluxe solid surface bathtub
- Made in the U.S.A
- Includes tip toe drain in standard polished chrome finish
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Daniela
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-1/2 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 58 in
- Material:
- Hydroluxe Solid Surface
- UL Listed:
- Yes
- Width:
- 30 in