Hydro Systems

Deanna 60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit

Part #HDEA6036AWPBIS  |  Manufacturer Part #DEA6036AWP-BIS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval shaped drop-in with end-drain
  • Built-in armrests included
  • Includes standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 40 gal

Collection: Deanna

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 19-1/2 in

Drain Location: End

Height: 22 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 6

Overall Length: 60 in

Overall Width: 36 in

Pump Location: Rear

Shape: Oval

Size: 60 in x 36 in

Type: HDEA6036AWP

UL Listed: Yes