60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
Deanna 60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval shaped drop-in with end-drain
- Built-in armrests included
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes HydrOzone water sanitation feature
- Includes standard polished chrome whirlpool jets
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- Deanna
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/2 in
- Drain Location:
- End
- Height:
- 22 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic, PVC
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Pump Location:
- Rear
- Size:
- 60 in x 36 in
- UL Listed:
- Yes