Hydro Systems

Deanna 60 x 40 in. Combo Drop-In Bathtub with End Drain in White

Part #HDEA6040ATAWHI  |  Manufacturer Part #DEA6040ATA-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval shaped drop-in with end-drain
  • Built-in armrests included
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 45 gal

Collection: Deanna

Color Finish: White

Color Finish Category: Whites

Depth: 19-1/2 in

Drain Location: End

Height: 22 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: [Plastic, Reinforced Fiberglass]

Material Type: PVC

Number Of Jets: 6

Overall Length: 60 in

Overall Width: 40 in

Pump Location: Rear

Shape: Oval

Size: 60 in x 40 in

Type: HDEA6040ATA

UL Listed: Yes

Volts: 120V