Hydro Systems

Deanna 60 x 40 in. Drop-In Bathtub with End Drain in Biscuit

Part #HDEA6040ATOBIS  |  Manufacturer Part #DEA6040ATO-BIS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval shaped drop-in with end-drain
  • Built-in armrests included
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 45 gal

Collection: Deanna

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 19-1/2 in

Drain Location: End

GSA Approved: No

Height: 22 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic, Reinforced Fiberglass

Overall Length: 60 in

Overall Width: 40 in

Shape: Oval

Size: 60 in x 40 in

Type: HDEA6040ATO

UL Listed: Yes