Hydro Systems

Debra 72 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone

Part #HDEB7242ACOBON  |  Manufacturer Part #DEB7242ACO-BON

Color/Finish:
Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop- in with built in tiered lip
  • Four built-in armrests included
  • Thermal air system includes small air injectors at the base of the tub
  • Includes standard polished chrome whirlpool jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 85 gal

Collection: Debra

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 19-1/2 in

Drain Location: Side

Height: 22-1/2 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 72 in

Material: Acrylic, Fiberglass

Number Of Jets: 8

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

Type: HDEB7242ACOBON

UL Listed: Yes

Volts: 115V

Weight: 110

Width: 42 in