0 items

Hydro Systems Specialty Delicate Touch Laundry Sink

HDEL2126ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Specialty
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Acrylic
Number Of Bowls
1
Overall Sink Size
26 in x 21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday