Hydro Systems

Designer Electronic Thermal Air Oval Whirlpool Bathtub with Masseuse System II and Front Drain in Biscuit

Part #HBACMA2BIS  |  Manufacturer Part #BAC.MA2-BIS

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Collection: Designer

Drain Location: Front

IAPMO Listed: No

Type: HBACMA2

UL Listed: No