Hydro Systems Designer Manual Control Oval Whirlpool Bathtub with Masseuse System I and Front Drain in Biscuit

HBACMA1BIS

Manufacturer Part #: BAC.MA1-BIS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval
Collection
Designer
Drain Location
Front
IAPMO Listed
No
Type
HBACMA1
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday