Hydro Systems

Designer Neck Masseuse Jet Pillow in Bone

Part #HPILNECBON  |  Manufacturer Part #PIL.NEC-BON

Color/Finish:
Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Designer

Color Finish: Bone

Color Finish Category: Neutrals

GSA Approved: No

IAPMO Listed: No

Type: HPILNEC