75 gal Acrylic Thermal Air Whirlpool in White
Domingo 75 gal Acrylic Thermal Air Whirlpool in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Freestanding bathtub with side center drain
- Integral waste and overflow (standard round cover)
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes Hydro "Soft Touch" electronic control panel
- Thermal air system is available as a remote blower system only
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Domingo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Drain Location:
- Center
- Height:
- 24 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Plastic, Fiberglass
- Material Type:
- Acrylic
- UL Listed:
- Yes
- Width:
- 36 in