Hydro Systems

Domingo 85 gal Acrylic Thermal Air Whirlpool in White

Part #HMDM7036ATAWHI  |  Manufacturer Part #MDM7036ATA-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Freestanding bathtub with side center drain
  • Integral waste and overflow (standard round cover)
  • Thermal air system is available as a remote blower system only
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 15

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 85 gal

Collection: Domingo

Color Finish: White

Color Finish Category: Whites

Depth: 22 in

Drain Location: Center

Height: 24 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 70 in

Material: [Acrylic, Fiberglass]

UL Listed: Yes

Width: 36 in