Hydro Systems

Duo 60 x 48 in. Whirlpool Drop-In Bathtub with End Drain in White

Part #HDUO6048AWPWHI  |  Manufacturer Part #DUO6048AWP-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop in with end-drain
  • Model comes with built in armrests and neck pillow
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 65 gal

Collection: Duo

Color Finish: White

Color Finish Category: Whites

Depth: 15-1/2 in

Drain Location: End

Height: 17-1/2 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Deck Mount, Undermount]

Material: [Plastic, Reinforced Fiberglass]

Material Type: PVC

Number Of Jets: 8

Overall Length: 60 in

Overall Width: 48 in

Pump Location: Rear

Shape: Rectangular

Size: 60 in x 48 in

Type: HDUO6048AWP

UL Listed: Yes

Volts: 120V