Hydro Systems

Duo 66 x 48 in. Combo Drop-In Bathtub with End Drain in White

Part #HDUO6648ACOWHI  |  Manufacturer Part #DUO6648ACO-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop in with end-drain
  • Model comes with built in armrests and neck pillow
  • Includes both Whirlpool and Thermal Air systems
  • Includes cable waste and overflow
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 65 gal

Collection: Duo

Color Finish: White

Color Finish Category: Whites

Depth: 15-1/2 in

Drain Location: End

GSA Approved: No

Height: 19 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 66 in

Material: Acrylic, Fiberglass

Number Of Jets: 8

Overall Length: 66 in

Overall Width: 48 in

Size: 66 in x 48 in

Type: HDUO6648ACOWHI

UL Listed: Yes

Volts: 115V

Width: 48 in