72 x 48 in. Combo Drop-In Bathtub with End Drain in Biscuit
Duo 72 x 48 in. Combo Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangle shaped drop in with end-drain
- Model comes with built in armrests and neck pillow
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes Hydro "Soft Touch" electronic control panel
- Includes Thermal Air system injectors at the tub base
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 68 gal
- Collection:
- Duo
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 15-1/2 in
- Drain Location:
- End
- Height:
- 19 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Plastic, Fiberglass
- Material Type:
- Acrylic
- Overall Length:
- 72 in
- Overall Width:
- 48 in
- Size:
- 72 in x 48 in
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 48 in