Hydro Systems

Duo 72 x 48 in. Soaker Drop-In Bathtub with End Drain in Bone

Part #HDUO7248ATOBON  |  Manufacturer Part #DUO7248ATO-BON

Color/Finish:
Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop in with end-drain
  • Model comes with built in armrests and neck pillow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 68 gal

Collection: Duo

Color Finish: Bone

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 15-1/2 in

Drain Location: End

Height: 19 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 72 in

Material: [Acrylic, Fiberglass]

Overall Length: 72 in

Overall Width: 48 in

Size: 72 in x 48 in

Type: HDUO7248ATOBON

UL Listed: Yes

Width: 48 in