Hydro Systems

Duo 74 x 44 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #HSDO7444AWPWHI  |  Item #4711501  |  Manufacturer Part #SDO7444AWP-WHI

$ 2,220.00 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval drop-in with end-drain
  • Includes 1.25 HP Whirlpool System
  • Includes 1.25 HP Whirlpool System
  • Includes 6 directional, volume controllable jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 80 gal

Collection: Duo

Color Finish: White

Color Finish Category: Whites

Depth: 16-1/4 in

Drain Location: Center

Height: 18-3/4 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Dual Mount, Deck Mount]

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 8

Overall Length: 74 in

Overall Width: 44 in

Pump Location: Reversible

Shape: Oval

Size: 74 in x 44 in

Type: HSDO7444AWP

UL Listed: Yes

Volts: 120V