Eclipse 64 x 74 in. Combo Drop-In Bathtub with End Drain in White

Part #HECL6464ACOWHI  |  Item #4212124  |  Manufacturer Part #ECL6464ACO-WHI

$ 6,991.38 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Corner tub with right-hand drain only
  • Model comes with flange and neck pillow
  • Includes Thermal Air system injectors at the tub base
  • Includes 6 standard polished chrome whirlpool jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Corner

CARB OTC LEED Compliant: No

Capacity: 95 gal

Collection: Eclipse

Color Finish: White

Color Finish Category: Whites

Depth: 18-1/2 in

Drain Location: End

GSA Approved: No

Height: 21 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 64 in

Material: [Acrylic, Fiberglass]

Number Of Jets: 6

Overall Length: 64 in

Overall Width: 74 in

Size: 64 in x 74 in

UL Listed: Yes

Volts: 115V

Width: 74 in