Hydro Systems Eileen 2-1/4 hp Pump Upgrade

HPMPUP

Manufacturer Part #: PMP.UP

Horsepower

2-1/4 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Hydro Systems EIL7438ATO Eileen Acrylic Bathtub
CARB OTC LEED Compliant
No
Collection
Eileen
GSA Approved
No
Horsepower
2-1/4 hp
IAPMO Listed
No
NSF Certified
No
Type
HPMPUP
UL Listed
No
Volts
220V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday