220V In-Line Heater

You last purchased this on
 
Hydro Systems

Eileen 220V In-Line Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Eileen 220V In-Line Heater

  • Fast #
  • Part #H27101
  • Item #4211099
  • Manufacturer Part #27.101
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
6.25
Brand Model Compatibility:
Hydro Systems EIL7438ATO Eileen Acrylic Bathtub
CARB OTC LEED Compliant:
No
Collection:
Eileen
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No
UL Listed:
Yes
Volts:
220V
Watts:
1.5 kW