86 x 50 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone
Eileen 86 x 50 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular tub with side center drain
- Bathing well accommodates two bathers
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes cable waste and overflow
- Includes both Whirlpool and Thermal Air systems
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 110 gal
- Collection:
- Eileen
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 16-1/2 in
- Drain Location:
- Side
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 86 in
- Material:
- Plastic, Fiberglass
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 86 in
- Overall Width:
- 50 in
- Size:
- 86 in x 50 in
- UL Listed:
- Yes
- Weight:
- 110 lb
- Width:
- 50 in