0 items

Hydro Systems Designer Electronic Thermal Air Oval Whirlpool Bathtub with Masseuse System II and Front Drain

HBACMA2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
Collection
Designer
Color Finish
White
Color Finish Category
Whites
Drain Location
Front
IAPMO Listed
No
Number Of Jets
6
Type
HBACMA2
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday