66 x 32 in. Whirlpool Drop-In Bathtub with Center Drain in Bone

You last purchased this on
 
Hydro Systems

Elle 66 x 32 in. Whirlpool Drop-In Bathtub with Center Drain in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Elle 66 x 32 in. Whirlpool Drop-In Bathtub with Center Drain in Bone

  • Fast #
  • Part #HELL6632AWPBON
  • Item #4212008
  • Manufacturer Part #ELL6632AWP-BON
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oval shaped drop-in tub with center drain
  • Includes cable waste and overflow
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Includes HydrOzone water sanitation feature
  • Includes 6 standard polished chrome whirlpool jets
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
58 gal
Collection:
Elle
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Configuration:
Whirlpool
Depth:
15-1/2 in
Drain Location:
Center
GSA Approved:
No
Height:
18 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
66 in
Material:
Plastic, Fiberglass
Material Type:
Acrylic
Number of Jets:
6
Overall Length:
66 in
Overall Width:
32 in
Size:
66 in x 32 in
UL Listed:
Yes
Volts:
115V
Weight:
110 lb
Width:
32 in