Elle 72 x 36 in. Soaker Drop-In Bathtub with Center Drain in Bone

Part #HELL7236ATOBON  |  Item #4212443  |  Manufacturer Part #ELL7236ATO-BON

$ 3,114.18 EACH

Color/Finish:
Bone

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval shaped drop-in tub with center drain
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 83 gal

Collection: Elle

Color Finish: Bone

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 16-1/2 in

Drain Location: Center

GSA Approved: No

Height: 18 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 72 in

Material: Acrylic, Fiberglass

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in

UL Listed: Yes

Width: 36 in