Hydro Systems

Emma 66 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

Part #HEMM6642ACOWHI  |  Manufacturer Part #EMM6642ACO-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular shaped drop-in tub with end drain
  • Includes cable waste and overflow
  • Includes Thermal Air system injectors at the tub base
  • Includes 8 standard polished chrome whirlpool jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 90 gal

Collection: Emma

Color Finish: White

Color Finish Category: Whites

Depth: 19-1/2 in

Drain Location: End

Height: 21-1/2 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Deck Mount, Undermount]

Material: [Plastic, Reinforced Fiberglass]

Material Type: PVC

Number Of Jets: 8

Overall Length: 66 in

Overall Width: 42 in

Pump Location: Rear

Shape: Rectangular

Size: 66 in x 42 in

Type: HEMM6642ACO

UL Listed: Yes

Volts: 120V