60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in Almond
Entré 60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in Almond
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular shaped drop-in model with tile flange
- Model comes with 3 sided tile flange
- Gel coat model
- Made in the U.S.A
- Includes HydrOzone water sanitation feature
- Includes 6 standard polished chrome whirlpool jets
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 45 gal
- Collection:
- Entré
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Configuration:
- Whirlpool
- Depth:
- 18 in
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 18 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Fiberglass
- Material Type:
- PVC
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 105 lb
- Width:
- 32 in