Entré 66 x 32 in. Soaker Drop-In Bathtub with End Drain in Almond

Part #HENT6632GTOALMLH  |  Item #5126563  |  Manufacturer Part #ENT6632GTO-ALM-LH

$ 1,650.21 EACH

Color/Finish:
Almond

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gel coat model
  • Rectangular shaped drop-in model with tile flange
  • Model comes with 3 sided tile flange
  • Soaking Tub only bath therapy type
  • Includes cable waste and overflow
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 50 gal

Collection: Entré

Color Finish: Almond

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 15-1/2 in

Drain Location: End

GSA Approved: No

Height: 18 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 66 in

Material: [Gelcoat, Fiberglass]

Overall Length: 66 in

Overall Width: 32 in

Size: 66 in x 32 in

UL Listed: Yes

Weight: 95

Width: 32 in