Hydro Systems

Entré 66 x 32 in. Thermal Air Drop-In Bathtub with End Drain in Bone

Part #HENT6632GTABONRH  |  Item #5126550  |  Manufacturer Part #ENT6632GTA-BON-RH

$ 3,217.50 EACH

Color/Finish:
Bone

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gel coat model
  • Rectangular shaped drop-in model with tile flange
  • Model comes with 3 sided tile flange
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 50 gal

Collection: Entré

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 15-1/2 in

Drain Location: End

GSA Approved: No

Height: 18 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 66 in

Material: [Gelcoat, Fiberglass]

Overall Length: 66 in

Overall Width: 32 in

Size: 66 in x 32 in

Type: HENT6632GTABONRH

UL Listed: Yes

Volts: 115V

Weight: 95

Width: 32 in