Hydro Systems

Entree 60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in Almond

Part #HENT6632GWPALMRH  |  Manufacturer Part #ENT6632GWP-ALM-RH

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gel coat model
  • Rectangular shaped drop-in model with tile flange
  • Model comes with 3 sided tile flange
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 45 gal

Collection: Entree

Color Finish: Almond

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 15-1/2 in

Drain Location: End

GSA Approved: No

Height: 18 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 60 in

Material: Fiberglass, Gelcoat

Number Of Jets: 6

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

Type: HENT6632GWPALMRH

UL Listed: Yes

Volts: 115V

Weight: 105

Width: 32 in