66 x 32 in. 43 gal Acrylic and Fiberglass Oval Freestanding Bathtub with Center Drain in White
Estee 66 x 32 in. 43 gal Acrylic and Fiberglass Oval Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integral waste and overflow (standard round cover)
- Waste and Overflow included in standard polished chrome finish
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Integral E-Z level platform facilitates installation
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 43 gal
- Collection:
- Estee
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- UL Listed:
- Yes
- Width:
- 32 in