Hydro Systems
Estee 66 x 32 in. Oval Whirlpool Bathtub with Thermal Air System and Center Drain in White
Part #HEST6632ATAWHI | Item #4711828 | Manufacturer Part #EST6632ATA-WHI
Product Details
- Manufactured with high-quality acrylic
- Integral waste and overflow (standard round cover)
- Waste and Overflow included in standard polished chrome finish
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
AMP: 20
Bathtub Shape: Oval
CARB OTC LEED Compliant: No
Capacity: 43 gal
Collection: Estee
Color Finish: White
Color Finish Category: Whites
Depth: 16 in
Drain Location: Center
Height: 24 in
IAPMO Listed: Yes
Installation Type: Freestanding
Length: 66 in
Material: [Acrylic, Reinforced Fiberglass]
Pump Location: Reversible
Shape: Oval
UL Listed: Yes
Volts: 120V
Width: 32 in