Hydro Systems

Estee 72 x 36 in. 68 gal Acrylic and Fiberglass Oval Freestanding Bathtub with Center Drain in White

Part #HEST7236ATOWHI  |  Manufacturer Part #EST7236ATO-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Integral waste and overflow (standard round cover)
  • Waste and Overflow included in standard polished chrome finish
  • Soaking tub only bath therapy type
  • Integral E-Z level platform facilitates installation
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 68 gal

Collection: Estee

Color Finish: White

Color Finish Category: Whites

Depth: 16-1/2 in

Drain Location: Center

GSA Approved: No

Height: 24 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 72 in

Material: [Acrylic, Reinforced Fiberglass]

Shape: Oval

Type: HEST7236ATO

UL Listed: Yes

Width: 36 in