Estee 72 x 36 in. Oval Whirlpool Bathtub with Thermal Air System and Center Drain in White

Part #HEST7236ATAWHI  |  Item #4711554  |  Manufacturer Part #EST7236ATA-WHI

$ 5,256.38 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Integral waste and overflow (standard round cover)
  • Waste and Overflow included in standard polished chrome finish
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 68 gal

Collection: Estee

Color Finish: White

Color Finish Category: Whites

Depth: 16 in

Drain Location: Center

Height: 24 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 72 in

Material: [Acrylic, Reinforced Fiberglass]

Pump Location: Reversible

UL Listed: Yes

Volts: 120V

Width: 36 in