Hydro Systems

Evansport 72 x 42 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone

Part #HEVA7242ATOBON  |  Manufacturer Part #EVA7242ATO-BON

Color/Finish:
Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in tub with side center drain
  • Includes Built-in armrests
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 85 gal

Collection: Evansport

Color Finish: Bone

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 18-1/2 in

Drain Location: Side

GSA Approved: No

Height: 21 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 72 in

Material: Acrylic, Fiberglass

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

Type: HEVA7242ATOBON

UL Listed: Yes

Weight: 110

Width: 42 in