72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Bone
Evansport 72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular drop-in tub with side center drain
- Includes Built-in armrests
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes HydrOzone water sanitation feature
- Includes 8 standard polished chrome whirlpool jets
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Evansport
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Configuration:
- Whirlpool
- Depth:
- 18-1/2 in
- Drain Location:
- Side
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Plastic, Fiberglass
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 130 lb
- Width:
- 42 in