Hydro Systems

Eveline 72 x 36 in. Freestanding Bathtub in White

Part #HEVE7236ATAWHI  |  Manufacturer Part #EVE7236ATA-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Freestanding bathtub with linear integral waste and overflow
  • Includes built-in faucet deck
  • Requires Remote blower for Thermal Air system
  • Thermal air system includes small air injectors at the base of the tub
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 80 gal

Clawfoot Included: No

Collection: Eveline

Color Finish: White

Color Finish Category: Whites

Depth: 17 in

Drain Included: Yes

Drain Location: Center

Faucet Included: No

GSA Approved: No

Height: 24 in

IAPMO Listed: Yes

Installation Type: Freestanding

Material: [Acrylic, Fiberglass]

NSF Certified: No

Overall Length: 72 in

Overall Width: 36 in

UL Listed: Yes

Weight: 200