Hydro Systems Fuji 40 in. 65 gal Gelcoat and Fiberglass Drop-In Round in Square Whirlpool Bathtub in White

HFUJ4040GWPWHI

Manufacturer Part #: FUJ4040GWP-WHI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Gel coat model
  • Square drop-in with circular bathing well
  • Includes cable waste and overflow
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

SPECIFICATIONS

ADA Compliant
No
AMP
20
Bathtub Shape
Square
Capacity
65 gal
Collection
Fuji
Depth
29-1/2 in
Drain Location
Corner
Height
32 in
Horsepower
2-1/4 in
IAPMO Listed
Yes
Installation Type
Deck Mount, Undermount
Number Of Jets
6
Type
HFUJ4040GWP
UL Listed
Yes
Volts
120V
Width
40 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday