Hydro Systems

Galaxie 60 x 38 in. Soaker Drop-In Bathtub with Center Drain in White

Part #H6038GALTOWH  |  Manufacturer Part #GAL6038ATO-WHI DUP

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extra thick reinforced Fiberglass
  • Integral E-Z level platform facilitates installation
  • Non-skid bottom

Specifications

ADA Compliant: No

AMP: 13.5

Application: Residential

Basin Depth: 13-3/4 in

Basin Length: 32 in

Basin Shape: Oval

Basin Width: 20 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 50 gal

Collection: Galaxie

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Center

GSA Approved: No

Horsepower: 1-1/2 hp

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Overall Height: 18-1/2 in

Overall Length: 60 in

Overall Width: 38 in

Overflow Type: Linear

Size: 60 in x 38 in

UL Listed: Yes

Volts: 120V

Weight: 128.33

cUPC Certified: Yes