Hydro Systems Galaxie 66 x 38 in. Acrylic Oval Bathtub with Center Front Drain in White

HGAL6638ATOWHI

Manufacturer Part #: GAL6638ATO-WHI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufactured with high-quality acrylic
  • Oval drop-in tub with side center drain
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval
Capacity
55 gal
Collection
Galaxie
Depth
13-3/4 in
Drain Location
Center
GSA Approved
No
Height
18-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Overall Width
38 in
Shape
Oval
Type
HGAL6638ATO
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday