Hydro Systems

Galaxie 66 x 38 in. Drop-In Bathtub with Center Drain in Biscuit

Part #HGAL6638ATOBIS  |  Manufacturer Part #GAL6638ATO-BIS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval drop-in tub with side center drain
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Capacity: 55 gal

Collection: Galaxie

Depth: 13-3/4 in

Drain Location: Center

GSA Approved: No

Height: 18-1/2 in

IAPMO Listed: Yes

Installation Type: Drop-in

Overall Width: 38 in

Shape: Oval

Type: HGAL6638ATO

UL Listed: Yes