Hydro Systems Isabella 59-3/4 x 35-3/4 in. Acrylic and Reinforced Fiberglass Rectangle Whirlpool Bathtub with Combo System in Biscuit

HISA6036ACOBIS

Manufacturer Part #: ISA6036ACO-BIS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop-in with end-drain
  • Built-in armrests included
  • Thermal air system includes small air injectors at the base of the tub
  • Includes 6 standard polished chrome whirlpool jets
  • Made in the U.S.A

SPECIFICATIONS

ADA Compliant
No
AMP
20
Bathtub Shape
Rectangle
Capacity
60 gal
Collection
Isabella
Depth
15-1/2 in
Height
18 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Number Of Jets
6
UL Listed
Yes
Width
35-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday