65-3/4 x 35-3/4 in. Drop-In Bathtub with End Drain in White
Isabella 65-3/4 x 35-3/4 in. Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangle shaped drop-in with end-drain and no-drip ledge
- Built-in armrests included
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Extra thick reinforced fiberglass
- Soaking Tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Isabella
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-3/4 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 18-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic, Fiberglass
- Overall Length:
- 65-3/4 in
- Overall Width:
- 35-3/4 in
- Shape:
- Rectangular
- UL Listed:
- Yes