Hydro Systems Isabella Acrylic Drop-In Rectangle Bathtub Only with Right Drain in Biscuit

HISA6636ATOBIS

Manufacturer Part #: ISA6636ATO-BIS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop-in with end-drain and no-drip ledge
  • Built-in armrests included
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
Capacity
60 gal
Collection
Isabella
Depth
16-3/4 in
Drain Location
End
GSA Approved
No
Height
18-1/4 in
IAPMO Listed
Yes
Installation Type
Drop-in
Overall Width
35-3/4 in
Shape
Rectangular
Type
HISA6636ATO
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday