Hydro Systems Jacqueline 66 x 40 in. Oval Whirlpool Bathtub with Left Hand Drain in White

HJAC6640AWPWHI

Manufacturer Part #: JAC6640AWP-WHI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufactured with high-quality acrylic
  • Integral waste and overflow (standard round cover)
  • Includes built-in armrests
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

SPECIFICATIONS

ADA Compliant
No
AMP
20
Bathtub Shape
Oval
Capacity
80 gal
Collection
Jacqueline
Depth
21 in
Drain Location
End
Height
30-1/2 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Freestanding
Number Of Jets
6
Pump Location
Rear
Shape
Oval
Type
HJAC6640AWP
UL Listed
Yes
Volts
120V
Width
40 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday